Non-PVC Cling Film 325mm 20m

Non-PVC Cling Film 325mm 20m

Order Code: ZT4947525S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Bacofoil Non-PVC Cling Film 325mm 20m 109703

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Non-PVC Cling Film 325mm 20m
  • Length
    20m
  • Product Type
    Cling Film
  • Width
    325mm
  • Size
    325mm x 20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome