Slush Machine g 2x12L

Slush Machine g 2x12L

Order Code: ZT5538295S

£2,199.99 Inc VAT (20%)


Description

Product features Capacity 24Ltr Dimensions 810(H) x 470(W) x 515(D)mm Material Stainless Steel & Plastic Temperature Range -10°C to 7°C Voltage 230V Weight 50.7kg Colour Black Warranty RBD 2 Years 2 x high capacity 12Ltr BPA-free tanks - holds more to reduce refills Adjustable stirring speed gives control over slush thickness Adjustable chilled drink mode for fruit juices Eye-catching LED Iighting helps maximise sales Digital controller allows easy adjustment of slushie ice Independently operated tanks - offer different drinks or save energy when not in use

See full description
Specifications for Slush Machine g 2x12L
  • Capacity
    24L
  • Voltage
    230V
  • Product Type
    Slush Machine
  • Weight
    50.7kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome