55cm Under Counter Freezer Black

Order Code: ZT1086207S

£299.99 Inc VAT (20%)


Description

This sleek under-counter freezer in black is perfect for households or student accommodation. The compact design means it fits neatly under the counter and has been fitted with adjustable feet to keep it stable on any surface for extra versatility. This model is ideal for those who do not need an extra-large freezer, or alternatively it can be the ideal second freezer use to store specific frozen goods.
This four star rated freezer has a generous 86 litre storage capacity, ideal for storing your frozen meat, boxed goods and desserts, with three large, robust drawers to separate them.
Space can sometimes be a premium so this features enable you to easily switch the way the door opens, meaning that you can be flexible in where your under counter fridge is stored allowing you to maximise your living space.
Product Dimensions (mm): H845 x W553 x D574

See full description
Specifications for 55cm Under Counter Freezer Black
  • Depth
    574mm
  • Height
    845mm
  • Width
    553mm
  • Number of Drawers
    3
  • Colour
    Black
  • Type
    Under Counter Freezer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome