Lavazza Gold Selection Filtro Ground Filter Coffee (Pack 226g)

Lavazza Gold Selection Filtro Ground Filter Coffee (Pack 226g)

Order Code: ZT1258478P

£8.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

Lavazza Gold Selection Filtro Ground Filter Coffee (Pack 226g) Itís no accident that Lavazza is Italyís favourite coffee. Four generations of the Lavazza family have dedicated over 120 years to finding the best blends of coffee beans from all over the world to provide you the authentic Italian experience. The Lavazza Gran Filtro Medium Roast Ground Coffee Blend is no exception. A mix of mild Arabica varieties from the highlands of Central and South America creates a delicate medium roast with a sweet, fragrant aroma. Youíll taste hints of fruit with every well-rounded sip. This blend is versatile enough to work with an espresso machine, drip coffee maker, French press, moka potÖ whatever your favourite method of brewing may be. Enjoy a true taste of Italy that is uniquely Lavazza.

.

See full description
Specifications for Lavazza Gold Selection Filtro Ground Filter Coffee (Pack 226g)
  • MFR Part No.
    69973NT
  • Type
    Hot Drinks
  • Pack Quantity
    226g
  • Coffee Style
    Ground Coffee
  • Coffee Type
    Gold Selection
  • Drink Type
    Coffee
  • Pack Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome