Soup Kettle Black 10L

Soup Kettle Black 10L

Order Code: ZT5538229S

£89.99 Inc VAT (20%)


Description

Expand your menu with the highly reliable Buffalo soup kettle in black. Able to accommodate up to 10 litres of high-margin soup chilli curry mulled wine Bolognese and much more the soup kettle offers an attractive and compact front-of-house merchandising solution. Designed to keep food warm the kettle uses bain-marie style wet heat to gently heat food without the risk of burning or drying out. Perfect for mobile catering businesses busy restaurant kitchens sporting venues village halls and more.Product featuresCapacity 10LtrDimensions 360(H) x 345()mmFinish - external Black finishPower Type 400W 220 - 240V 2ATemperature Range 35C to 95CVoltage 230VWeight 4.3kgGentle wet heat operation prevents food burningRemovable inner pot makes cleaning quick and easyIncludes label pack to display contents (curry chilli soup beans etc)Maximum temperature: 98Simple dial temperature controlPortable - ideal for mobile catering

See full description
Specifications for Soup Kettle Black 10L
  • Capacity
    10L
  • Colour
    Black
  • Product Type
    Soup Kettle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome