Banana Fruity Mix 750ml

Banana Fruity Mix 750ml

Order Code: ZT4868148SCopy

£12.39 Inc VAT (0%)


Description

ODK Banana Puree is a fruit puree that you can use in cocktails, smoothies, shakes, mocktails, ice teas and desserts. Mix it with other ingredients to get the desired taste you want with speed and efficiency. Pop the cap and you're ready to go. No decanting into other squeeze bottles and it'll last 3 months once opened so almost zero wastage. ODK Banana Puree is designed by bartenders for bartenders to aid practicality and to get the desired flavour you want with little effort. Ingredients: sugar, water, flavourings, concentrated natural safflower extractNutritional Info (per 100g) : Energy 282 Kcal/1182 Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 70. 2g, of which sugars: 70. 2g, Fibre: 0. 4g, Protein: 0. 5g, Salt: 0. 03g

See full description
Specifications for Banana Fruity Mix 750ml
  • Volume
    750ml
  • Product Type
    Fruit Puree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome