Bristol Syrup Co. No.22 Mulled Spice Syrup 750ml

Bristol Syrup Co. No.22 Mulled Spice Syrup 750ml

Order Code: ZT4876624S

£10.99 Inc VAT (0%)


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Containing British sugar and all natural ingredients, this Bristol Syrup Co. No. 22 Mulled Spice Syrup is packed with all the integral spices you need to mull with none of the hassle of making it yourself. Aromatic allspice, warm cinnamon, earthy star anise, fragrant cardamom and zesty orange come together beautifully for a sweet and highly spiced syrup. Ingredients - Sugar, Water, Natural All Spice Flavouring, Cinnamon Extract, Colour: Plain Caramel, Acid: Citric Acid, Cardamom Extract, Star Anise Extract, Natural Orange Flavouring with other Natural Flavouring. Nutritional Info (per 100ml) : Energy: 1484kj/349kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 85. 8g, of which sugars: 85. 8g, Fibre: 0g, Protein: 0g, Salt: 0. 03g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.22 Mulled Spice Syrup 750ml
  • Product Type
    Syrup
  • Colour
    Plain Caramel
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome