Bristol Syrup Co. No.5 Passionfruit Syrup 750ml

Bristol Syrup Co. No.5 Passionfruit Syrup 750ml

Order Code: ZT4876543S

£11.99 Inc VAT (0%)

Currently unavailable

Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Passionfruit syrup is a cocktail staple that pairs particularly well with white spirits and citrus - in fact it mixes well with just about anything. This Bristol Syrup Co. No. 5 Passionfruit Syrup has a deep hit of real fruit and a good balance of acidity to give an authentic ripe passionfruit taste to cocktails. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Passionfruit Juice from Concentrate (21%), Passionfruit flavouring, Acid: Citric acid, Colour: Beta- Carotene. Nutritional Info (per 100ml) : Energy: 1503kj/354kcal, Fat: 0. 11g, of which saturates: 0. 03g, Carbohydrates: 86. 65g, of which sugars: 85. 86g, Fibre: 0g, Protein: 0. 69g, Salt: 0. 039g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.5 Passionfruit Syrup 750ml
  • Product Type
    Syrup
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome