Hand Mixer White HMP30

Hand Mixer White HMP30

Order Code: ZT4862275SCopy

£49.99 Inc VAT (20%)


Description

Delivering quality results at speed, the Kenwood HMP30 hand mixer is a great addition to any home kitchen. Combining power with efficiency in a compact unit, this white electric mixer makes it easy to whip and beat ingredients with precision. Equipped with a powerful 450W motor with 5 speed settings and a pulse function, the HMP30 can easily adapt to any baking task - whether that's cookie dough, meringue, mayonnaise or icing. Kenwood's advanced cooling system prevents the device from overheating by allowing more air to flow, which means the mixer can easily keep up to the demands of an active kitchen. The compact plastic body features user-friendly controls and is equipped with a handy grip clip for cord storage. The Kenwood mixer comes with a stainless steel beater and kneader, which are dishwasher safe for easy cleaning. Please note: no commercial warranty - not suitable for professional kitchens.

See full description
Specifications for Hand Mixer White HMP30
  • Product Type
    Hand Mixer
  • Colour
    White
  • Power
    450W
  • Material
    Plastic
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome