Premium Blue Curacao Syrup 700ml

Premium Blue Curacao Syrup 700ml

Order Code: ZT4864149SCopy

£11.39 Inc VAT (0%)


Description

Monin's Blue Curacao syrup captures the rich, zesty notes of orange peel with a memorable blue colour which has been a staple in bars around the world for decades. Curacao originated from the species of oranges which originally grew on the Island of Curacao in the West Indies. Monin Blue Curacao syrup is fantastic for use in lemonades, cocktails and mocktails. Ingredients: Sugar, water, natural orange flavouring, colour- E133. Nutritional info (per 100ml) : Energy 318Kcal/1328Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 78. 8g, of which sugars: 78. 8g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Blue Curacao Syrup 700ml
  • Colour
    Blues
  • Volume
    700ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome