Whipper Bulbs (Pack of 50)

Whipper Bulbs (Pack of 50)

Order Code: ZT5537427S

£44.99 Inc VAT (20%)


Description

Product features Dimensions 65(H) x 17(Ø)mm Material Steel Weight 1.5kg Colour Silver Suitable for use with CB162 K637 & GG485 cream whippers Easy to fit Output: 0.5 litres of cream into up to 1.5 litres of whipped cream Bulbs are for sale as a food propellant only When used with a compatible cream whipper significantly reduces plating times Single use. Bulbs can be recycled

Specifications for Whipper Bulbs (Pack of 50)
  • Weight
    1.5kg
  • Material
    Steel
  • Product Type
    Whipper Bulbs
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome