Chopping Board High Density White 450 x 600 x 12mm

Chopping Board High Density White 450 x 600 x 12mm

Order Code: ZT5533892S

£50.99 Inc VAT (20%)


Description

Prepare food safely and hygienically with the Hygiplas white high density chopping board. Colour coded white for use with dairy and bakery products the 600mm wide board helps staff easily identify the correct equipment for each food type reducing the risk of cross contamination in your kitchen. Constructed from polyethylene the board is non-toxic non-absorbent and easy-to-clean making it easy for you to prepare ingredients in sanitary conditions. Robust durable and reliable the board is made to last saving you money on replacements. (Sold singly). Product features Dimensions 1/2(H)x 23 1/2(W)x 18(L)"/ 12 x 600 x 450mmMaterial High Density PolyethyleneWeight 3.31kgColour WhiteFor chopping bakery and dairy goodsHDPEDishwasher safeColour codedNon-absorbent

See full description
Specifications for Chopping Board High Density White 450 x 600 x 12mm
  • Colour
    White
  • Size
    450 x 600 x 12mm
  • Type
    Chopping Board
  • Material
    High Density Polyethylene
  • Weight
    3.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome