Glasswash Basket 390mm

Glasswash Basket 390mm

Order Code: ZT5533973S

£59.99 Inc VAT (20%)


Description

Holding up to 16 pint glasses the Vogue Wire High Sided Glass Basket is perfect for busy kitchens in restaurants cafes hotels and pubs thanks to its durable and easy to clean design ensuring hygiene is kept at a high standard at all times. This rack fits 400x400mm warewashing machines. Product features Capacity 16 Pint GlassesDimensions 180(H) x 390(W) x 390(D)mmMaterial WireWeight 6.36kgColour BlackFits 400 x 400mm warewashersPE-coatedSliding corners for easy movementMaximum capacity: 16 pint glasses

See full description
Specifications for Glasswash Basket 390mm
  • Size
    390mm
  • Product Type
    Glasswash Basket
  • Colour
    Black
  • Material
    Wire
  • Weight
    6.36kg
  • Capacity
    16 Pint Glasses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome