Scales Heavy Duty Analogue 20kg

Scales Heavy Duty Analogue 20kg

Order Code: ZT5533485S

£79.99 Inc VAT (20%)


Description

Product features Capacity 44lbs/ 20kg Dimensions 245.5(H) x 287(W) x 310(D)mm Material Stainless Steel Weight 2.31kg Colour White Extra large bowl

Specifications for Scales Heavy Duty Analogue 20kg
  • Material
    Stainless Steel
  • Colour
    White
  • Capacity
    44lbs/20kg
  • Weight
    2.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome