Transparent Measuring Cup, Set With 1 X 0.5/1/2 L Each, Pack Of 6, PP, With Scale, 3 Funnels

Transparent Measuring Cup, Set With 1 X 0.5/1/2 L Each, Pack Of 6, PP, With Scale, 3 Funnels

Order Code: ZT2692109S

£299.99 Inc VAT (20%)


Description

Transparent measuring cup, set with 1 x 0.5/1/2 l each, pack of 6, PP, with scale, 3 funnels. Supplied = assembled. Length = 210 mm. Width = 150 mm. Height = 245 mm. Weight = 0.36 kg. Colour = transparent. Number of handles = 1 pcs. Material = polypropylene. Material properties = suitable for use with foodstuffs. Temperature resistance = -20 °C to +100 °C. For media = foodstuffs, chemicals, oils, acids. Product type = measuring cups. Wear resistant scale - printed and embossed. Oil and acid resistant, suitable for use with foodstuffs. Ergonomic handle. Shatter proof, stable, stackable, reliable pouring. Temperature range: -20 to +100 °C. Scale: ml/litres. Suitable for use with foodstuffs. Set of measuring cups with one measuring cup each: Capacity 0.5/1.0/2.0 litres. 0.5 litre cup: Percentage scale for mixing ratios: 2%, 3%, 5% and 8%. Scale division: 10 ml. Scale division 2: 2, 3, 5, 8%. 1 litre cup: Scale division: 10 ml. 2 litre cup: Scale division: 20 ml.

See full description
Specifications for Transparent Measuring Cup, Set With 1 X 0.5/1/2 L Each, Pack Of 6, PP, With Scale, 3 Funnels
  • Material
    Polypropylene
  • Product Type
    Measuring Cups
  • Material Properties
    Suitable for Use with Foodstuffs
  • Colour
    Transparent
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Temperature Resistance
    20 To +100°C
  • Weight
    0.36kg
  • Height
    245mm
  • Width
    150mm
  • Length
    210mm
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome