14" Wood-Fired Pizza Oven 380 C, Meat Smoking Stainless Steel Portable - DG11

14" Wood-Fired Pizza Oven 380 C, Meat Smoking Stainless Steel Portable - DG11

Order Code: ZT3108867S

£179.99 Inc VAT (20%)


Description

The Dellonda range of portable pizza ovens are the ideal companions for any outdoor cooking experience, whether it be large social gatherings away from home or an al fresco snack from the comfort of your own garden. Our portable, lightweight pizza ovens put the fun into cooking a variety of foods (not just pizza) , including fish, meat, vegetables and much more. Extremely versatile they are also capable of smoking food using a detachable smoking cap that is included. An ideal maximum temperature range of 350-380°C enables you to cook your food just the way you like it. We recognise that people's tastes vary and with that in mind the resourceful DG11 pizza oven can be fuelled by either charcoal, hardwood or efficient and sustainable hard wood pellets (not included) We find that the optimum fuel is a mix of wood pellets with fine kindling and that natural fire lighters are great for getting the fire going. The DG11 is supplied with a stainless steel pizza paddle which easily aids the transfer of food to the cordierite stone board waiting inside which has been specifically engineered to withstand the high cooking temperatures. An optional cover/carry bag is available to purchase to protect the oven from adverse weather conditions when not in use and to aid transportation (Model No. DG12) Not recommended for use in strong winds.

*Please note that due to the extreme heat output from some fuels the unit may experience some surface discolouration around the area of the fire box. This is normal and not a product fault. Please refer to the instruction manual for further details.
• Great Food - Ideal for cooking/smoking pizza, fish, meat, vegetables and much more!
• Portable Size - Hinged legs and removable chimney for fast install/breakdown making the oven portable and great for garden usage.
• Quick Use - Ready to cook in just 10-15 minutes and up to 14" pizzas can be done in approximately 60 seconds.
• Cooked Perfectly - The cordierite pizza stone included absorbs heat quickly and holds it in helping to bake your homemade pizza from below.
• Efficient Fuel - The oven uses either charcoal or efficient and sustainable hard wood pellets.
• Maximum Temperature: 350 - 380°C.
• Due to the heat some fuels burn at you may see some discolouration around the firebox. This is not a product fault; please refer to the instructions for further information.

See full description
Specifications for 14" Wood-Fired Pizza Oven 380 C, Meat Smoking Stainless Steel Portable - DG11
  • Weight
    14kg
  • MFR Part No.
    DG11
  • Depth
    82cm
  • Width
    44.2cm
  • Height
    74.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome