Fryer Countertop Single Tank Single Basket 8L

Fryer Countertop Single Tank Single Basket 8L

Order Code: ZT5533792S

£429.99 Inc VAT (20%)
£479.9910% off


Description

Product features Capacity 8LtrDimensions 440(H) x 285(W) x 510(D)mmMaterial 430 Stainless SteelPower Type ElectricVoltage 230VWeight 9.3kgColour Stainless SteelWarranty 2 Years Parts & LabourTime-saving easy-clean stainless steel constructionDigital timer and alarm - accurate cooking every timeThermal safety cut out prevents oil burningEasy-access power switch with indicator light - see if powered at-a-glanceIncluded stainless steel lid for safe hygienic fryer storageV-shaped oil pan and tap for easy mess-free drainingNon-slip rubber feetElement protection plate helps extend operational lifespanHeat up time: (when full) 17 minutesFast recovery time improves output and helps keep queues downSturdy basket with cool-touch grips - perfect for safely lifting full loadsUser-friendly dial temperature control with ready indicator light - see when up to temperature at a glance

See full description
Specifications for Fryer Countertop Single Tank Single Basket 8L
  • Weight
    9.3kg
  • Voltage
    230V
  • Colour
    Silver
  • Product Type
    Fryer
  • Capacity
    8L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome