Offering fast energy efficient cooking this excellent value induction hob from Buffalo has a durable stainless steel body and 26 power settings for optimal control. Noticeably safer than other methods of cooking the induction hob boasts instant heat and a simple rotary control feature providing an easy-use extra heat source for when it's required. Suitable for induction compatible pans only.Product Details- Dimensions: 100(H) x 330(W) x 430(D)mm- Power Type: 500W-3kW 13A- Voltage: 230V- Weight: 5.6kg- Warranty: RBD 2 Years- 26 power settings- Ring diameter 260mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy