Original Cayenne Pepper Sauce 148ml (Pack of 6)

Original Cayenne Pepper Sauce 148ml (Pack of 6)

Order Code: ZT4874900SCopy

£19.99 Inc VAT (0%)


Description

Spice up your menu with Frank's RedHot Original Cayenne Pepper Sauce. Made from a premium blend of aged cayenne peppers, it adds a kick of heat and a whole lot of flavour to your favourite foods. Use it on wings, in dips and more!Ingredients - Fermented Red Cayenne Peppers (35%), Spirit Vinegar, Water, Salt, Garlic Powder. Nutritional Info (per 100ml) : Energy: 121KJ/29Kcal, Fat: 0. 5g, of which saturates: 0. 1g, Carbohydrates: 0. 9g, of which sugars: 0g, Fibre: 0g, Protein: 1. 1g, Salt: 9. 57g. Storage - Ambient temperature

See full description
Specifications for Original Cayenne Pepper Sauce 148ml (Pack of 6)
  • Pack Quantity
    6
  • Product Type
    Cayenne Pepper Sauce
  • Volume
    148ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome