Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Still Drinking Water
Spa Still Water 500ML (Pk-24)
By Harrogate
20 Reviews
Order Code:
ZT1063398X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/still-drinking-water/spa-still-water-500ml-pk-24/p/ZT1063398X
Add to quotation
Schedule an order and save 5%
View all Still Drinking Water
Description
Size: 24x 500ml.
Tags:
#BulkDiscount
Specifications
Specifications for Spa Still Water 500ML (Pk-24)
MFR Part No.
HSW35105
Capacity
500ml
Case Quantity
24
Drink Type
Water
Product Type
Spa Still Water
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome