Sparkling Water Cans 330ml - Pack of 24

Sparkling Water Cans 330ml - Pack of 24

Order Code: ZT5532999S

£16.99 Inc VAT (20%)


Description

THE ZERO PLASTIC SOLUTION IS HERE.UK's first zero plastic spring water solution. Same great water with all proceeds going to water charities!100% recyclable and BPA freeMade from 70% recycled aluminiumLocally sourced water from natural springsSealed from light and air for freshnessLife Water is an ethical water brand trying to make a difference wherever it can by raising the bar of what consumers should expect from their everyday products. Every can of Life Water purchased funds the delivery of 1000 litres of clean drinking water to communities in need through partner charity drop4drop. See all of the projects Life Water has funded by visiting www.life-water.co.uk/projects.

See full description
Specifications for Sparkling Water Cans 330ml - Pack of 24
  • Pack Quantity
    24
  • Material
    Recycled Aluminium
  • Volume
    330ml
  • Product Type
    Cans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome