Fair Trade Organic Speciality Earl Grey Tea Bag Envelopes (Case of 6 x 25)

Fair Trade Organic Speciality Earl Grey Tea Bag Envelopes (Case of 6 x 25)

Order Code: ZT4858000S

£16.99 Inc VAT (0%)


Description

Light and fragrant, with the distinctive citrus zing of bergamot, Clipper Organic Fairtrade Earl Grey is a wonderfully delicate tea to enjoy any time of the day. Made from only the purest natural ingredients, Clipper Fairtrade Organic Earl Grey blends organically grown black tea and natural bergamot flavouring for this exquisite and refreshing brew. Individually packaged for optimum freshness in attractive paper envelopes, Clipper's Fairtrade and Soil Association certified Organic Earl Grey Tea is a tea with a pedigree - sure to add value to any hotel, guesthouse, B&B or self-catering property refreshment service. Each string and tagged tea bag is made from plastic-free, plant-based, biodegradable, unbleached material, so being good to your guests doesn't have to cost the earth. Taste of the West Gold award winner in 2019, this light, refreshing tea helps you make the world a fairer place, one cup at a time, whenever you offer it to your guests. Ingredients: Organically grown black tea, Natural Bergamot Flavouring (5%) Nutritional Info (per 100g) : Energy: 0kj/0kcal, Fat: 0. 5g, of which saturates: 0. 1g, Carbohydrates: 0. 5g, of which sug, ars: 0. 5g, Fibre: 0. 5g, Protein: 0. 5g, Salt: 0. 01g

See full description
Specifications for Fair Trade Organic Speciality Earl Grey Tea Bag Envelopes (Case of 6 x 25)
  • Flavour
    Earl Grey
  • Material
    Biodegradable
  • Product Type
    Earl Grey Tea
  • Drink Type
    Tea

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome