Vanilla Chai (vegan) 1kg Tin

Vanilla Chai (vegan) 1kg Tin

Order Code: ZT4859352S

£20.99 Inc VAT (0%)

Currently unavailable

Description

Zuma's vanilla chai takes inspiration from the chai of India. It's a mild blend of black tea extract, ginger and cinnamon - with a hint of vanilla. You can drink it as tea with hot water, or as a chai latte with steamed milk and a dusting of cinnamon. Ingredients - Sugar, Maltodextrin, Natural spice flavouring, Black tea extract (2%), Natural vanilla flavouring with other natural flavourings, Ground cinnamon, Colour: plain caramel, Thickener: cellulose gum. Nutritional Info (per 100g) : Energy: 1671kj/393kcal, Fat: 0. 1g, of which saturates: 0g, Carbohydrates: 96. 5g, of which sugars: 68. 8g, Fibre: 2. 4g, Protein: 0. 5g, Salt: 0. 15g.

See full description
Specifications for Vanilla Chai (vegan) 1kg Tin
  • Product Type
    Vanilla Chai
  • Drink Type
    Tea
  • Weight
    1kg
  • Pack Type
    Tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome