Bun Toaster 6 Slot Black

Bun Toaster 6 Slot Black

Order Code: ZT5533665S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Product features Capacity 1 2 or 3 buns Dimensions 220(H) x 460(W) x 210(D)mm Material Stainless steel wrap & aluminium castings Finish - external Black Output Up to 105 buns/hr Power Type 1.5kW Supplier Model Number 61020 Voltage 230V Weight 5.5kg Colour Black Warranty 1 Year Parts & Labour Patented award winning ProHeat elements have a 2 year warranty Slot Dimensions: 135(H)x 28(W)x 135(D)mm Adjustable inner wire guard to grip toast Easy cleaning with a stainless steel cover Replaceable/repairable parts

See full description
Specifications for Bun Toaster 6 Slot Black
  • Product Type
    Bun Toaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome