Colour Coded Hand Scoops

Colour Coded Hand Scoops


Select
Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

The colour coded range of food handling tools have been designed to prevent cross contamination. Work areas can be colour coded for instant recognition of non approved tools that could compromise hygiene standards. Product features: Lightweight. Rot and rust proof. Tough and durable. Non-stick. Easy to clean polyproplyene. Food contact certificates achieved.

Feature Attributes

Handle Shape:
Straight
Type:
Hand Scoop
Standards Met:
Food Contact Certificates
Material:
Polypropylene
Operating Temperature Range:
-30 to 80 °C
Protection Features:
Rotproof,Non-stick,Rustproof
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome