1. Catering Supplies & Appliances/
  2. Kitchen Essentials/
  3. Utensils
Detectable Range
0
1

Detectable Range


2 Variants From
£11.39

Inc VAT (20%)

See 2 Product Variants
£11.39

Description

The Detectable Hygiene Range has been specifically developed for the food processing industry and adds a new dimension to the claims of using 'all due diligence'. The products in this range are all produced from a specially formulated material based on high impact food contact approved polypropylene. This material has the ability to be detected and rejected by typical metal detection machines used in the food processing industry.

Product features: • Food contact certificates achieved (available on request). • Particles are detectable and rejectable by most metal detection machines. • X-ray visible. • Prevents damage to delicate and expensive equipment. • Cost effective against stainless steel. • Tough and durable. • Easy to clean polypropylene. • Virtually unbreakable. • Suitable for temperatures from -30°C to 80°C.

Feature Attributes

Type:

Pouring Jug

Material:

Polypropylene

Handle Shape:

D-shape

Standards Met:

Food Contact Certificates

Protection Features:

Non-stick,Rotproof,Rustproof

Colour:

Blue

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome