Dredger Fine Mesh Grade 275ml

Dredger Fine Mesh Grade 275ml

Order Code: ZT5532774S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Add a special touch to your desserts and hot drinks with this Vogue 275ml fine mesh dredger. Made with an extra fine mesh this dredger is able to provide a light dusting of icing sugar cocoa powder or powdered spices to your food and drink helping you enhance both the flavour and presentation of your goods to truly wow your customers. Crafted from high quality stainless steel the dredger is immensely strong and sturdy making it able to endure the rigours of daily use in any busy commercial catering environment. The stainless steel material also makes this kitchen essential incredibly easy to clean helping you keep it hygienic and ready for use at all times.Product featuresCapacity 275ml (approx 10oz).Dimensions 90(H) x 70(?)mmMaterial Stainless SteelIdeal for shaking flour icing sugar cocoa powder and powdered spicesFine mesh will create a very light dustingIncredibly durableEasy to cleanComes With Protective Plastic Cap

See full description
Specifications for Dredger Fine Mesh Grade 275ml
  • Product Type
    Dredger
  • Size
    275ml
  • Material
    Stainless Steel
  • Capacity
    275ml (approx 10oz)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome