Fry Pan Carbon Steel 260mm

Fry Pan Carbon Steel 260mm

Order Code: ZT5533174S

£25.99 Inc VAT (20%)


Description

Product features Capacity 2.1Ltr Dimensions 255(Ø)mm | 10(Ø)" Material Carbon Steel Weight 830g Induction Compatible No Long lasting heavy duty carbon steel construction

Specifications for Fry Pan Carbon Steel 260mm
  • Diameter
    260mm
  • Product Type
    Fry Pan
  • Capacity
    2.1L
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome