Hand Scoops - Detectable Range

Hand Scoops - Detectable Range


Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

The Detectable Hygiene Range has been specifically developed for the food processing industry and adds a new dimension to the claims of using 'all due diligence'. The products in this range are all produced from a specially formulated material based on high impact food contact approved polypropylene. This material has the ability to be detected and rejected by typical metal detection machines used in the food processing industry.

Product features: • Food contact certificates achieved (available on request). • Particles are detectable and rejectable by most metal detection machines. • X-ray visible. • Prevents damage to delicate and expensive equipment. • Cost effective against stainless steel. • Tough and durable. • Easy to clean polypropylene. • Virtually unbreakable. • Suitable for temperatures from -30°C to 80°C.

Feature Attributes

Operating Temperature Range:
-30 to 80 °C
Protection Features:
Non-stick,Rotproof,Rustproof
Material:
Polypropylene
Handle Shape:
Straight
Standards Met:
High Impact Food Contact Approved
Type:
Hand Scoop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome