Air Freshener Refills Microburst Purifying Spa - Pack of 12

Air Freshener Refills Microburst Purifying Spa - Pack of 12

Order Code: ZT5533325S

£73.99 Inc VAT (20%)


Description

Eliminate stale odours in your washrooms dining spaces and hotel lobbies with these 75ml 'Purifying Spa' Rubbermaid Microburst Air Care refills. Producing a long-lasting sumptuous floral aroma and featuring the innovative Micro trans odour neutraliser the 'Purifying Spa' fragrance eradicates unwanted scents and gives your premises a fresh and more hygienic smell helping to improve your overall customer satisfaction and keep your guests coming back for more.Supplied in a pack of 12 and giving 3000 sprays per bottle these fragrances offer outstanding value for money reducing the frequency of your refills to lower costs to your business. Designed for use with the Rubbermaid Microburst air freshener dispenser (Product Code: GH060).Product featuresCapacity 75mlDimensions 135(H) x 45()mmMaterial AluminiumSupplier Model Number 1836506Weight 1.2kgColour WhiteDoses Per Bottles: 3000The high capacity offers an excellent cost-per-useFeatures floral notes of white lily rose and jasmine that harmonise with soft sandalwood juniper berry and lemon grass oilsOffers a long-lasting fragrance to keep your rooms smelling sweetContains a Micro trans odour neutraliser to remove stale smellsFor use with the Rubbermaid Microburst Air Freshener Dispenser (AP135 - sold separately)

See full description
Specifications for Air Freshener Refills Microburst Purifying Spa - Pack of 12
  • Colour
    White
  • Weight
    1.2kg
  • Pack Quantity
    12
  • Material
    Aluminium
  • Product Type
    Air Freshener Refills
  • Volume
    75ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome