Car Sanitiser 150ml - SIM7323110P

Car Sanitiser 150ml - SIM7323110P

Order Code: ZT2491590S

£6.99 Inc VAT (20%)
£7.9912.5% off


Description

Keep your car free of bacteria and smelling fresh with this easy to use car sanitiser. Bad odours can build up in your car from general rubbish, food, smoke and dogs. Germs and bacteria can build up as a result of these. This car sanitiser quickly circulates throughout the whole system to disinfect and freshen your interior in 10 minutes, resulting in long lasting cleanliness.

Features and Benefits
• Kills 99.99% of germs and bacteria, including COVID-19
• Eliminates odours fast
• Circulates throughout the system to provide long lasting freshness
• Restores a new car smell

Standards
• Virucidal in accordance with EN 14476:2013 + A2:2019

Notes
• Simply place in the footwell behind the front seats and depress the top to release the spray

See full description
Specifications for Car Sanitiser 150ml - SIM7323110P
  • Product Type
    Air Fresheners
  • Size
    150ml
  • MFR Part No.
    SAPP0185A
  • Applications
    Disinfecting
  • Package Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome