Glass and Interior Cleaner Ready to Use 5L

Glass and Interior Cleaner Ready to Use 5L

Order Code: ZT4854778S

£24.99 Inc VAT (20%)


Description

Keep your surfaces spotless without costing the Earth, using this 5Ltr Greenspeed glass and interior cleaner bottle. The high-performance, vegetable-based formula ensures the rapid removal of stains and soiling while also leaving behind a streak-free finish. This makes it easy for staff to maintain your glass and other water-resistant surfaces - keeping them in impeccable condition at all times. This glass and interior cleaner is made with a pleasant citrus fragrance to tackle malodours and make sure your surfaces are smelling as fresh as they look. Made with renewable, vegetable-based ingredients, the Greenspeed cleaner is kinder to the planet's natural resources and free from harmful substances such as chlorine compounds and petroleum-based detergents. As such, making the switch to this solution will help to reduce your impact on the environment and improve the sustainability of your cleaning operation.

See full description
Specifications for Glass and Interior Cleaner Ready to Use 5L
  • Volume
    5L
  • Container Type
    Bottle
  • Fragrance
    Citrus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome