Kitchen Trigger Spray 1L

Kitchen Trigger Spray 1L

Order Code: ZT3482373S

£3.19 Inc VAT (20%)


Description

Dettol Power and Pure Antibacterial kitchen cleaner is ideal for tackling tough kitchen cleaning tasks with active ingredients that break down into water and oxygen, leaving sparkling surfaces and a pleasant fragrance. Suitable for use on sealed wooden surfaces, cooker tops, glass surfaces, draining boards, greasy hobs, bins and floors. Simply spray, leave for 5 minutes and wipe clean.

Features and Benefits
• Effectively kills 99.9% of bacteria
• Formulated with active ingredients that break down into water and oxygen
• Leaves a lovely fragrance for enhanced cleaning experience

See full description
Specifications for Kitchen Trigger Spray 1L
  • MFR Part No.
    RK56348
  • Size
    1L
  • Container Type
    Spray Bottle
  • Fragrance
    Fragranced
  • Product Type
    Kitchen Cleaner
  • Applications
    Surface Cleaning
    Disinfection
  • Concentration
    Ready to Use
  • Product Format
    Liquid
  • For Use On
    Food Handling Environments
    Domestic Environments
    Food Industry
    Hard Surfaces
    Kitchen Appliances
    Hospitality Environments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome