Industrial Wire Broom Head Stiff 9" Each

Order Code: ZT2426904S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

This JanSan® Industrial Wire Broom Head Stiff 9" is an extremely durable wire bristle brush head for use with a wooden broom handle. It would be suitable for cleaning block paving due to the stiff metal bristles. The socket will clamp securely with a wing nut onto a wooden broom handle. JanSan wire broom head is made of 90 heavy duty wire filled tufts to make light work of the hardest cleaning tasks
Features & Benefits - Socket Attached- The Broom Head attaches to a Long Wooden Broom Pole Handle Diameter of 28.5 mm or 1 1/8" (Bought Separately) by a Zinc Plated Corrosion Resistant Bracket - Versatile - Can be used to scrub large outdoor areas including decking, concrete, tarmac, pavements and other hard surfaces - Ideal for surface prep & cleaning moss, debris & grime from patios, drives, tarmac & paving - Pofessional & domestic use - Designed in the UK, the JanSan range of wire brushes has been tailor made for both professionals and DIYers alike. - Developed using the best materials, each product has clearly defined usage icons and product information to enable users to be confident in the brush they choose. - Steel wire is most appropriate for work on steel and iron, but may also be used on wood, brass, aluminium and copper. - DO NOT use a steel brush where marking or damage needs to be avoided. - The softer the material to be brushed, the more likely that a steel wire brush will cut into it and remove the base in addition to the targeted coating.

See full description
Specifications for Industrial Wire Broom Head Stiff 9" Each
  • Material
    Wire
  • Colour
    Wire
  • Product Type
    Wooden Brooms & Brushes
  • Size
    9"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome