Stiff Polypropylene Deck Scrubs

Stiff Polypropylene Deck Scrubs


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Stiff, resin-set deck scrub with DRS® fill.
Size: 300 x 75mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

See full description

Feature Attributes

Size:
300 x 75 mm
Product Type:
Deck Scrub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome