Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
Street Orderly Barrow with 2 x 120L Bins, Brush and Shovel
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£639.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£639.99
Description
Description unavailable
Feature Attributes
Material:
Steel Tube
Type:
Double Street Orderly
Number of Wheels:
4
Finish:
Powder coated silver
Height:
1000 mm
Number of Bins:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome