D3017 Takrag 1020 Impregnated Wipes, Pack of 50
0
1
2

D3017 Takrag 1020 Impregnated Wipes, Pack of 50

Order Code: ZT1030964X

£29.99 Inc VAT (20%)


Description

D3017 (1020)
Cotton tack cloth with light impregnation. Used where wipe marks from higher impregnation weight rags may cause problems.

Specifications for D3017 Takrag 1020 Impregnated Wipes, Pack of 50
  • Colour
    White
  • Length
    800mm
  • Pack Quantity
    50
  • Width
    450mm
  • Material
    Cotton
  • Type
    Multi-Purpose Cloth
  • MFR Part No.
    D3017-50X1
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome