1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Cloths & Dusters
Launderable Micro-Fibre Cloths

Launderable Micro-Fibre Cloths


Select
See all variants from
£1.75Inc VAT (20%)
Up to 12% off

See all variants from £1.75

Description

Reduce the spread of germs with these Microfibre Cloths, providing exceptional cleaning performance for all types of work surfaces. These versatile cloths remove 99.7% or more of tested viruses and bacteria using only water, outperforming traditional cloths in both efficacy and germ removal. Durable and compatible with common disinfectants, they can withstand up to 200 commercial launderings, ensuring long-lasting use.

Features and Benefits
• Versatile microfibre cloths for all work surfaces
• Removes 99.7%+ of viruses and bacteria with water only
• Outperforms traditional cloths in cleaning and germ removal
• Colour coding enables area-specific cleaning with colour-coded cloths
• Durable cloths last up to 200 launderings (100 with bleach)
• Ideal for both dusting and wet cleaning

See full description

Feature Attributes

Cloth Type:
Cleaning Cloth
Width:
410 mm
Length:
410 mm
Material:
Microfibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome