Microfibre Cloth 41cm x 41cm Blue)
0
1

Microfibre Cloth 41cm x 41cm Blue)

Order Code: ZT4793403S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

Reduce the spread of germs with these Microfibre Cloths, providing exceptional cleaning performance for all types of work surfaces. These versatile cloths remove 99.7% or more of tested viruses and bacteria using only water, outperforming traditional cloths in both efficacy and germ removal. Durable and compatible with common disinfectants, they can withstand up to 200 commercial launderings, ensuring long-lasting use.

Features and Benefits
• Versatile microfibre cloths for all work surfaces
• Removes 99.7%+ of viruses and bacteria with water only
• Outperforms traditional cloths in cleaning and germ removal
• Colour coding enables area-specific cleaning with colour-coded cloths
• Durable cloths last up to 200 launderings (100 with bleach)
• Ideal for both dusting and wet cleaning

See full description
Specifications for Microfibre Cloth 41cm x 41cm Blue)
  • MFR Part No.
    1820583
  • Width
    410mm
  • Colour
    Blue
  • Cloth Type
    Cleaning Cloth
  • Material
    Microfibre
  • Length
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome