X50 Extended Use Cleaning Cloths
0
1
2
3

X50 Extended Use Cleaning Cloths


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

Specially designed for light and medium-duty wiping tasks, these extended-use cleaning cloths are widely used in food prep settings. Offering high performance, the X50 range are available in four colours to help reduce the risk of cross-contamination.

Features and Benefits
• Lightweight but extremely absorbent for reduced residue
• Compatible with peracetic acid, hydrogen peroxide, bleach, and quats for spray and wipe applications
• Food contact certified

Typical Applications
• Food preparation and processing industries

See full description

Feature Attributes

Length:
418 mm
Pack Quantity:
300
Width:
247 mm
Material:
Synthetic Fibres
Sheet Width:
247 mm
Number of Ply:
1
More attributes
Product Reviews -
4 months ago
Very good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome