1. Cleaning & Hygiene/
  2. Cleaning Products/
  3. Degreasers
7070 Solvent Cleaners

7070 Solvent Cleaners


Select
See all variants from
£22.99Inc VAT (20%)
Up to 4% off

See all variants from £22.99

Description

7070 solvent-based (non-CFC) cleaners for general purpose cleaning and degreasing of plastic parts. This cleaner is specially formulated to prepare plastic components for adhesive bonding.

Features and Benefits
• Removes most oils, metal cuttings, lubrication fluids and greases without the risk of stress cracks
• Multi-function - can be applied by spray or in immersion cleaning at room temperature
• Leaves no film or residue

Approvals
NSF food approved

See full description

Feature Attributes

Suitable For Use On:
General Parts,Metals,Plastics,Food Preparation Areas
Features:
No Risk of Stress Cracks,Can be Applied by Spray or Immersion
Removes:
Greases,Oil
Series:
7070
Product Type:
Cleaner
Base Type:
Solvent Based
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome