0
1

Amberklene LO30 Lower Odour Solvent Degreasers


Select
£10.49 Inc VAT (20%)


See all variants from £10.49

Description

A versatile solvent degreaser, Amberklene LO30 is perfect for general light degreasing on bearings, motors, gears and chains without the traditional odour associated with solvent degreasers. Its acrylic formula holds sound resilience against stress cracking and is safe for use on a variety of surfaces including ferrous and non-ferrous metallic surfaces, as well as most plastics and painted surfaces.

Features and Benefits
• Acrylic formula impervious to stress-cracking
• For use on ferrous and non-ferrous metals, most painted surfaces, and most plastics
• Approved for use by the Ford Motor Company

Typical Applications
• Electrical
• Engineering equipment
• Plastic
• Metal
• Paint

Approvals
• Listed in British Airways 'Standard Practice' manual
• Meets US Federal Spec. TT-N-95Bv Type 2; and is approved by Ford Motor Company (Tox: 166741)

Notes
• Available in a 400ml spray as well as 5ltr and 25ltr containers

See full description

Feature Attributes

Removes:
Grease
Features:
Outstanding compatibility with plastics,Ultra low conductivity,Meets aerospace specification,Fast evaporating and leaves the surfaces clean and dry
Suitable For Use On:
Metal,Engineering Equipment,Electrical,Plastic,Paint
Series:
Amberklene L030
Product Type:
Low Odour Degreaser
Base Type:
Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome