1. Cleaning & Hygiene/
  2. Cleaning Products/
  3. Degreasers
Water-Based Degreaser

Water-Based Degreaser


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

Use to degrease components when a regular solvent cleaner cannot be used. Ideal for gearboxes, hydraulic systems, open gears, chains and pumps to remove a variety of soiling types. Low foam version is suitable for automated processes.

Features and Benefits
• Removes tough, heavy oil, grease, grime, silicones, wax and old lubricants
• Safe for use on most plastics, rubber and painted surfaces
• Contains a highly effective corrosion inhibitor to help prevent flash rusting

Typical Applications
• Hydraulics
• Gearboxes
• Automotive
• Mechanical

Notes
• Available in food grade and low foaming variants (AMB-701-4040E)

See full description

Feature Attributes

Suitable For Use On:
Metals,Machinery,Electrical,Plastics,Engineering machinery
Removes:
Ink,Wax,Oil,Grime,Greases,Contaminants
Features:
Highly effective corrosion inhibitor to help prevent flash rusting
Base Type:
Water Based
For Use On:
Hydraulic Systems,Pumps,Plastics, Painted,Gearboxes,Chains,Enamelled Surfaces,Open Gears
Product Format:
Liquid
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome