1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Pressure Washers/
  4. Electric Pressure Washers
Rapid Vsc 240V Hot Water Pressure Washer + Restoration & Roof Cleaning Bundle

Rapid Vsc 240V Hot Water Pressure Washer + Restoration & Roof Cleaning Bundle


See all variants from
£5,299.99Inc VAT (20%)
See all variants from £5,299.99

Description

V-TUF RAPID-VSC 240V Hot-Water Compact Heavy-Duty Pressure Washer is popular for day-to-day monotonous cleaning tasks tackling large amounts of grease, oil, dirt, or stubborn dirt. The RAPID-VSC steam cleaner swiftly lifts all deep-rooted thick sludge, dirt, and grime from all hard surfaces. The No.1 Star Buy!



With a solid steel chassis, and stainless-steel cover, the RAPID-VSC Industrial Mobile Pressure Washer is rugged, durable, compact, which is why it is a favourite in the following markets:

AGRICULTURE: Water supply pressure and corrosion is a common complaint for high pressure cleaners on farms. The VSC is a solution to both of these issues. The VSC'S pump sucks the water up the supply line without any drop of pressure at the high pressure cleaning jet. The VSC has a stainless steel cover and chassis and this is a solution for corrosion. The pressure to flow combination is the most suited for efficient cleaning on farms. The simplicity of the machine makes maintenance easy.

HIRE & SALES: Machines toppling over and damage in transport is a huge problem in hire industry. The VSC has a low centre of gravity (so it will slide instead of roll) and has bumper bars & handles which make securing the machine easily. Ease of operation and the capacity to cope with different water supplies (including being able to suck water from a tank) make operation simple for the operators.

PROPERTY MAINTENANCE & SOFT WASHING: The VSC has been known to out perform its competitors in efficiency in soft washing (a gentle process of cleaning stone using super heated water) and roof cleaning. It can be used for cleaning sensitive surfaces, such a stone, masonry and historic buildings. The super heated water is very effective on the removal & killing of moss, mould and algae, as well as delaying regrowth, giving you the best results and keeping the property looking good for longer.

The pressure & flow of heated water and steam can be adjusted to work on concrete surfaces without causing any thermal shock, saturation, or damage to stone as you clean.

The VSC is used to clean the out following elements in stone: Fungi, Algae, Moss, Kills Off Spores, Graffiti, Bird Fouling, Wax Coatings, Grease and Bitumen, Oil Build-Up, Chewing Gum and other Related Biological Matter.

The VSC soft wash cleaning is a quiet operation, which is ideal for cleaning cleaning hospitals, residential properties, and business premises.

VSC soft wash cleaning is environmentally friendly. This is because it causes no disturbances, and you don’t use harsh chemicals to clean stonework or masonry. It is also the safest way to clean stone.

Machines toppling over and damage in transport is a huge problem in the property cleaning industry. The VSC has a low centre of gravity (so it will slide instead of roll) and has bumper bars & handles which make securing the machine easily in transport between sites. Ease of operation and the capacity to cope with different water supplies (including being able to suck water from a tank) make operation simple for the operators.



Benefits:
• Superb Cleaning Performance.

• 100% 304 Stainless Steel (Highly Corrosion Resistant) Cover.
• Thermostat - Full Control of Temperature.
• Minimal Long-Term Maintenance.
• Energy Efficient & Low On Emissions.

• Simple Electric Circuits - (Guaranteed No PCB's & Electrical Faults) .



The V-TUF RAPID-VSC hot water electric pressure washer offers a time saving of up to 35% with drastically improved cleaning results compared to a cold-water model. Cleaning using hot water offers optimises the cleaning process by allowing you to use less chemical, as well as impressive cleaning results.



Oils & Greases are known to be hard to clean, especially in food factories, but using Hot water softens congealed oil and grease and radically improves emulsification, making it very easy to efficiently remove, clean, and sanitise.



Features:

Quieter running - Sound Level : up to 10% less than some of its competitors

Tough, easy running pump - The proven V-TUF XHDM300SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.

The XHDM300SS pump is lubricated with top specification V-TUF Pressure Lube (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.

Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.

Adjustable temperature control and cold water switch.

High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.

The simple strategically placed control panel is easy to operate and has IP56 electric protection.

Automatic stop and start – which increases pump seal life.

Low water burner Cut-Out - reducing expensive damage from water shortage.

Safety pressure valve : visible and direct on the pump (following all European regulations) .

Lance storage holder on the side of the cover.

Electric fuel pump for low fuel protection

4 x large robust wheels – ideal for rough terrain

Quick release KTQ 350 bar Optigun lance system with 10m of 3/8" 200Bar V-TUF WASHFLEX HP Jetwash Hose and DURAKLIX ® MSQ Heavy Duty coupling system,

Chemical injection system.

Delivery time: 2 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.



Benefits:
• High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.
• The simple strategically placed control panel is easy to operate and has IP56 electric protection.
• Automatic stop and start – which increases pump seal life (TTS) .
• Low water burner Cut-Out - reducing expensive damage from water shortage.
• Safety pressure valve: visible and direct on the pump (following all European regulations) .
• Pressure can be regulated, and the regulation wheel is direct on the pump and easy to reach.
• Built-To-Last: Powder Coated Chassis & Anti-Corrosive Stainless-Steel Cover.
• Low Rev Industrial Motor with Thermal Protection.
• Hot-Water Cleaning Removes Grime & Grease Quicker Than An Equivalent Cold-Water Machine - With Quicker Drying Time.
• 24 Litre Easy-Fill Removable Fuel Tank.
• Minimal Long-Term Maintenance & Running Costs.
• The pump is lubricated with top specification V-TUF PRESSURE LUBE which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.
• Lance storage holder on the side of the cover.



Thanks to its compact, and sturdy build, the V-TUF RAPID-VSC is best known for tackling the most difficult mounds of dirt.
With its large integrated handle, it is much easier to manoeuvre, and with a front bar to protect the front components on the steam cleaner. The large puncture-proof, rugged wheels ensure maximum mobility over all types of floors.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description

Feature Attributes

Product Type:
Hot Water Pressure Washer
Hose Length:
10 m
Material:
Stainless Steel
Supply Voltage:
240 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome