Facial Tissues Premium 2P 24 X 150 Sheets

Facial Tissues Premium 2P 24 X 150 Sheets

Order Code: ZT3595049S

£83.99 Inc VAT (20%)


Description

Tork Extra Soft Facial Tissue Premium is a must-have for customers seeking a premium and soft solution for facial tissues. Encased in a modern cube box, this tissue not only elevates the aesthetics of any space but also communicates an extra level of care to guests. Versatile for offices, hospitality, and healthcare, it ensures accessibility wherever needed. Beyond basic functionality, the premium feel and performance make it a symbol of quality and comfort. Tork Extra Soft Facial Tissue Premium is more than just tissue; it's a thoughtful and quality-driven choice, providing guests with a premium and comforting experience in any environment.

Features and Benefits
• Gentle to the skin for a soft touch
• High brightness for a hygienic impression
• Strong and absorbent for extra comfort

See full description
Specifications for Facial Tissues Premium 2P 24 X 150 Sheets
  • Colour
    White
  • MFR Part No.
    476417
  • Number of Ply
    2
  • Width
    200mm
  • Sheet Length
    209mm
  • Series
    Premium
  • Certification
    FSC
    Eco Label
  • Pack Quantity
    150
  • Total Tissues
    3600
  • Textured/Embossed
    No
  • Dispenser Type
    Box
  • Type
    Facial Tissues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome