Polishing Machine BDP 50/1500 C
0
1
2
3
4
5

Polishing Machine BDP 50/1500 C

Order Code: ZT5732794SCopy

£2,099.99 Inc VAT (20%)


Description

The BDP 50/1500 C is a high-speed burnisher with compact dimensions and easy manoeuvrability. With a rotational speed of 1500 rpm the machine delivers brilliant polishing results. Simple controls guarantee intuitive handling whilst the rotating guard prevents dust from swirling around. Dust is collected in a 1-litre recyclable fabric filter bag by the passive suction system. The machine does not drift off course and enables travel in a straight line on a consistent basis resulting in maximum productivity. The adjustable handle guarantees a comfortable working height and can be folded to save on storage space. The trigger switch prevents the machine from being started up unintentionally – the device stops as soon as the handle is released. The floating pad driver plate automatically adjusts itself to the floor surface and the optional spray-cleaning attachment kit ensures that cleaning agents are only sprayed where they are needed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome