C Fold Paper Hand Towels 1Ply Blue (2640 Sheet) - Pack of 2640

C Fold Paper Hand Towels 1Ply Blue (2640 Sheet) - Pack of 2640

Order Code: ZT5533783S

£20.99 Inc VAT (20%)


Description

JanSan C Fold Paper Hand Towels 1Ply Blue excellent value paper hand towels in recycled blue tissue offer a highly economical solution for busy washrooms where high-capacity hand drying and quick customer turnover are key.The neat and convenient C-Fold towel design means that only one towel will be dispensed at a time. 100% recycled 1 ply tissue. An ideal budget-friendly solution for any business-related washroom kitchen or other professional environment requiring quick clean-up and drying facilities.Product features- Material Recycled Paper- The 1-ply material makes the towels budget-friendly yet effective at drying hands- The towels can also be recycled and composted after use if free from heavy soiling- The hand towels form a 'C' when dispensed to ensure only one sheet is taken at a time- These towels are made from sustainable recycled paper- CHSA accredited design allows for safe use within commercial environments- Ideal for kitchens front-of-house areas and washroomsSpecifications- Case: 2640- Units: 15- L:31cm x W:22.5cm- Sheets per unit: 192- Ply: 1

See full description
Specifications for C Fold Paper Hand Towels 1Ply Blue (2640 Sheet) - Pack of 2640
  • Number of Ply
    1
  • Product Type
    C Fold Paper Hand Towels
  • Material
    Recycled Paper
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome