Ultra High Absorbant Drying Towel 1000GSM Grey 40 x 40cm Each

Ultra High Absorbant Drying Towel 1000GSM Grey 40 x 40cm Each

Order Code: ZT2428560S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£6.956%
10 +£6.5012%

Currently unavailable

Description

JanSan Ultra High Absorbant Drying Towel1000gsm Greythick and fluffy drying towel that can hold nearly four litres of water.
This is an extremely high quality plush, soft towel used predominately in the automotive trade for polish application, removal, drying & quality polishing, the thick 1,000gsm pile makes removing substances light work from any surfaces, this cloth also has a high dust retention and water absorbency due to the thick pile.
Features & Benefits:

Standard Size - 40 x 40cm
2.5cm thickness microfibre for maximum absorbency
Super soft, super absorbent
Warp weave edges prevent accidental scratching
Makes short work of the drying process
Perfect for smaller cars

Technical Specification:

Blend: 70% polyester / 30% polyamide
Ultra fine microfibre
Machine washable: Yes

See full description
Specifications for Ultra High Absorbant Drying Towel 1000GSM Grey 40 x 40cm Each
  • Colour
    Grey
  • Material
    Microfibre
  • Product Type
    Vehicle Valeting
  • Size
    40 x 40cm
  • Thickness
    2.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome