1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Cloths & Dusters
X60 Wiping Cloths

X60 Wiping Cloths


Select
See all variants from
£39.99Inc VAT (20%)
Up to 9% off

See all variants from £39.99

Description

The Wypall X60 is a versatile and durable cleaning cloth range designed for light-duty mopping up and cleaning down. Used widely in industrial settings, these extended use cloths are strong enough to handle a range of solutions, from general adhesive to oil, thinners, solvents, and more.

Featuring Unique HYDROKNIT™ technology, each cloth is strong enough to withstand multiple surface types, and still be absorbent enough for heavy-duty, industrial spills.

Features & Benefits
• Each cloth is reusable and perfect for wiping hands and precision cleaning
• The 'pop-up' single sheet dispenser offers immediate access to hygienically protected wipers
• Each cloth is washable and reusable to allow for reduced costs

Notes
• These WypAll® cloths have been tested as compatible for use in a spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite), and quats (quaternary ammonium compounds)
• For fully saturated applications these cleaning wipes have been tested as compatible with soap/detergent, bleach (sodium hypochlorite), hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, and acetone.

See full description

Feature Attributes

Sheets Per Sleeve:
200
Sheets Per Pack:
200
Sleeves per Box:
1
Fold Type:
Unfolded
Grade:
Medium
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome