Window & Glass Cleaner Trigger 750ml

Window & Glass Cleaner Trigger 750ml

Order Code: ZT3141086SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Windolene Window Glass Cleaner Trigger 750ml Windolene Glass and Shiny Surfaces Cleaner Spray is a fantastic product that will keep your glass, windows, and other shiny surfaces sparkling. The product's four-action approach dissolves oil, removes debris, cleans with vinegar, and shines without leaving a stain on your surfaces. Use it on glass surfaces such as windows, windscreens, refrigerators, glass worktops, taps, and mirrors as well as other surfaces. Bring all of your glass back to its original gleaming state! Features

See full description
Specifications for Window & Glass Cleaner Trigger 750ml
  • Product Type
    Window & Glass Cleaners
  • Form
    Trigger Spray
  • Pack Quantity
    750ml
  • Type
    Cleaning Fluids
  • Applications
    Window & Glass
  • Capacity
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome